Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
10S316-R
Description
10S316-R SECTIONAL SCREW, 10"X1-1/2"X9'-10" RH (SMARTCATALOG)
Part # 10S316-R
BDI # 26372713
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
20S716-R
Description
20S716-R SECTIONAL SCREW, 20"X3-7/16"X11'-8" RH (SMARTCATALOG)
Part # 20S716-R
BDI # 26368393
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
20
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
12S512-R
Description
12S512-R SECTIONAL SCREW ; 12"X2-7/16"X11'-9" RH
Part # 12S512-R
BDI # 26372712
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
10SF316-R
Description
10SF316-R SECTIONAL SCREW, 10" X 10" SECT FLIGHT (SMARTCATALOG)
Part # 10SF316-R
BDI # 26374331
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
Product Type:
Sectional