NU-1952-MA/P6
Description
NU-1952-MA/P6 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1952-MA/P6
BDI # 26319658
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1064-KM P/6
Description
NU-1064-KM P/6 CYLINDRICAL RLLR BEARING (SMARTCATALOG)
Part # NU-1064-KM P/6
BDI # 27453372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No