N-18/560-M P/6
Description
N-18/560-M P/6 CYLINDRICAL RLLR BRNG, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)
Part # N-18/560-M P/6
BDI # 26319751
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.77
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No