Page 1 of 85

Next

Compare
NU 213 ECML/P63

COMPARE

NU 213 ECML/P63

Description
NU 213 ECML/P63 CYLINDRICAL RLR BRG

SKF

Part # NU 213 ECML/P63

BDI # 1269389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455481
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N 311 ECM/P63

COMPARE

N 311 ECM/P63

Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3

SKF

Part # N 311 ECM/P63

BDI # 1259147

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454869
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ 2312 ECP/P64VQ015

COMPARE

NJ 2312 ECP/P64VQ015

Description
NJ 2312 ECP/P64VQ015 CYLINDRICAL RLR BRG

SKF

Part # NJ 2312 ECP/P64VQ015

BDI # 1304856

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2309 ECP/P6VQ3751

COMPARE

NU 2309 ECP/P6VQ3751

Description
NU 2309 ECP/P6VQ3751 CYLINDRICAL RLR BRG

SKF

Part # NU 2309 ECP/P6VQ3751

BDI # 1305286

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2308 ECP/P6VQ3752

COMPARE

NU 2308 ECP/P6VQ3752

Description
NU 2308 ECP/P6VQ3752 CYL ROLLER BRG

SKF

Part # NU 2308 ECP/P6VQ3752

BDI # 1305281

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY