150RIN615 AB892 R4

COMPARE

150RIN615 AB892 R4

Description
150RIN615 AB892 R4 CYLINDRICAL RLR BRG ; NON RETURNABLE SGL ROW

TIMKEN

Part # 150RIN615 AB892 R4

BDI # 24619134

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 22.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
150RIN615 AB892 R2

COMPARE

150RIN615 AB892 R2

Description
150RIN615 AB892 R2 CYLINDRICAL RLR BRG ; SGL ROW

TIMKEN

Part # 150RIN615 AB892 R2

BDI # 1310838

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 22.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456299
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
XLRI-15-J

COMPARE

XLRI-15-J

Description
XLRI-15-J CYLINDRICAL ROLLER BEARING

SCHEERER BEARING

Part # XLRI-15-J

BDI # 25094592

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 20
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SBC-2304

COMPARE

SBC-2304

Description
SBC-2304 CYLINDRICAL ROLLER BEARING

SCHEERER BEARING

Part # SBC-2304

BDI # 25186680

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY