10169-RINU
Description
10169-RINU CYLINDRICAL ROLLER BEARING ; 9.9940 ID 14.9970 OD 6.0000 WD
Part # 10169-RINU
BDI # 24975010
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
14.997
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No