Page 1 of 7

Next

Compare
NCF1892VW40C7

COMPARE

NCF1892VW40C7

Description
NCF1892VW40C7 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12-24 OD SINGLE ROW

TIMKEN

Part # NCF1892VW40C7

BDI # 21955060

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF2892AVWEW37W73C3

COMPARE

NCF2892AVWEW37W73C3

Description
NCF2892AVWEW37W73C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF2892AVWEW37W73C3

BDI # 24622192

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2992 V/C3

COMPARE

NCF 2992 V/C3

Description
NCF 2992 V/C3 CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2992 V/C3

BDI # 22782500

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU3192C6

COMPARE

NU3192C6

Description
NU3192C6 CYLINDRICAL ROLLER BRG

TIMKEN

Part # NU3192C6

BDI # 1369253

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663669
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
180RIN684 R2

COMPARE

180RIN684 R2

Description
180RIN684 R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 180RIN684 R2

BDI # 1311390

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456321
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY