RU-5220-U-117
Description
RU-5220-U-117 CYLINDRICAL ROLLER BEARING, NO IR (SMARTCATALOG)
Part # RU-5220-U-117
BDI # 26334845
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5220-U-107
Description
RU-5220-U-107 CYLINDRICAL ROLLER BEARING, NO IR (SMARTCATALOG)
Part # RU-5220-U-107
BDI # 26309901
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No