RU-226-101
Description
RU-226-101 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # RU-226-101
BDI # 26334183
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5226-29
Description
RU-5226-29 CYLINDRICAL ROLLER BEARING, EXTENDED IR 7.500 WIDE (SMARTCATALOG)
Part # RU-5226-29
BDI # 26334794
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5226-88
Description
RU-5226-88 CYLINDRICAL ROLLER BEARING, EXTENDED IR 5.000 WIDE (SMARTCATALOG)
Part # RU-5226-88
BDI # 26309871
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No