HCS-24-L

COMPARE

HCS-24-L

Description
HCS-24-L JOURNAL ROLLER BEARING, IR 4.750 WIDE (SMARTCATALOG)

SCHEERER BEARING

Part # HCS-24-L

BDI # 27453442

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY