RSL192307-A
Description
RSL192307-A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 44.68MM X 80MM X 31MM
Part # RSL192307-A
BDI # 19265138
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No