NU-2348 M C/3
Description
NU-2348 M C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2348 M C/3
BDI # 206970
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446928
Number of Rows of Rollers:
Single Row
NNCF-5044V C/3 BR
Description
NNCF-5044V C/3 BR CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNCF-5044V C/3 BR
BDI # 205670
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-2268E M
Description
NU-2268E M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2268E M
BDI # 206679
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446713
Number of Rows of Rollers:
Single Row
NU-2348E M C/3
Description
NU-2348E M C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-2348E M C/3
BDI # 206972
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446930
Number of Rows of Rollers:
Single Row
NU-2348 M
Description
NU-2348 M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2348 M
BDI # 206969
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446927
Number of Rows of Rollers:
Single Row