MR1310EX
Description
MR1310EX CYLINDRICAL ROLLER BEARING ; 50 MM ID X 110 MM OD
Part # MR1310EX
BDI # 1223786
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452828
Number of Rows of Rollers:
Single Row
MA1211EL
Description
MA1211EL CYLINDRICAL ROLLER BEARING ; 55 MM ID X 100 MM OD X 21 MM W OPEN
Part # MA1211EL
BDI # 17147997
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452563
Number of Rows of Rollers:
Single Row
NU315EAT2XC3
Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM
Part # NU315EAT2XC3
BDI # 1227192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453838
Number of Rows of Rollers:
Single Row
R1535TAV
Description
R1535TAV CYLINDRICAL ROLLER BEARING ; 28.174MM ID 47MM OD 16.662MM W OPEN
Part # R1535TAV
BDI # 17149306
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
453939
Number of Rows of Rollers:
Single Row
MA5207EL
Description
MA5207EL CYLINDRICAL ROLLER BEARING ; 35 MM ID X 72 MM OD X 26.988 MM W OPEN
Part # MA5207EL
BDI # 17148429
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452643
Number of Rows of Rollers:
Single Row