Page 1 of 426

Next

Compare
N310EAG1C3

COMPARE

N310EAG1C3

Description
N310EAG1C3 CYL RLR BRG ; 50MMX110MMX27MM

NTN

Part # N310EAG1C3

BDI # 1224375

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU304EAT2XC3

COMPARE

NU304EAT2XC3

Description
NU304EAT2XC3 CYL RLR BRG ; 20MMX52MMX15MM

NTN

Part # NU304EAT2XC3

BDI # 1227013

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453777
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ409

COMPARE

NJ409

Description
NJ409 CYL RLR BRG ; 45MMX120MMX29MM

NTN

Part # NJ409

BDI # 1225666

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566383
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MU1307TM

COMPARE

MU1307TM

Description
MU1307TM CYLINDRICAL ROLLER BEARING ; 35 MM ID X 80 MM OD X 21 MM W OPEN

NTN

Part # MU1307TM

BDI # 17148656

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 453073
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MA5220EX

COMPARE

MA5220EX

Description
MA5220EX CYLINDRICAL ROLLER BEARING ; 100 MM ID X 180 MM OD X 60.325 MM W OPEN

NTN

Part # MA5220EX

BDI # 1222833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452682
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY