Page 1 of 17

Next

Compare
NU 1072 MA

COMPARE

NU 1072 MA

Description
NU 1072 MA CYL ROLLER BRG

SKF

Part # NU 1072 MA

BDI # 1268493

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455421
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2260 MA/C3

COMPARE

NU 2260 MA/C3

Description
NU 2260 MA/C3 CYL ROLLER BRG

SKF

Part # NU 2260 MA/C3

BDI # 1269314

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455638
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
320RU31OB1268 R2

COMPARE

320RU31OB1268 R2

Description
320RU31OB1268 R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 320RU31OB1268 R2

BDI # 1336891

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565182
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
B-8901-C

COMPARE

B-8901-C

Description
B-8901-C CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # B-8901-C

BDI # 1353952

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1072AMAWEW37C7

COMPARE

NU1072AMAWEW37C7

Description
NU1072AMAWEW37C7 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 360MMX540MMX82MM WD

TIMKEN

Part # NU1072AMAWEW37C7

BDI # 21956621

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY