10042-RIT

COMPARE

10042-RIT

Description
10042-RIT CYLINDRICAL ROLLER BEARING ; 5.75" ID 10.25" OD 3.75" W

SCHEERER BEARING

Part # 10042-RIT

BDI # 26336685

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10043-RIU

COMPARE

10043-RIU

Description
10043-RIU CYLINDRICAL ROLLER BEARING ; 5.75" ID 10.25" OD 3.75" W

SCHEERER BEARING

Part # 10043-RIU

BDI # 26316461

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10638-RIU

COMPARE

10638-RIU

Description
10638-RIU CYLINDRICAL ROLLER BEARING ; 7.375 ID X 10.250 OD X 2.00 WD

SCHEERER BEARING

Part # 10638-RIU

BDI # 22600566

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY