ECS 642
Description
ECS 642 JOURNAL ROLLER BEARING ; 5.5IN X 9.75IN X 3.5IN
Part # ECS-642
BDI # 24434830
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No