928RXS3304A
Description
928RXS3304A CYLINDRICAL ROLLER BRG ; 36 OD MULTI-ROW
Part # 928RXS3304A
BDI # 1352450
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
SL1818/950-E-TB
Description
SL1818/950-E-TB CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1818/950-E-TB
BDI # 24862000
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU20/800-E-M1A-J30PC
Description
POR NU20/800-E-M1A-J30PC CYL ROLLER BRG
Part # NU20/800-E-M1A-J30PC
BDI # 24860390
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No