M1315EAHL
Description
M1315EAHL BEARING OUTER RING ; 160.071 MM OD X 37 MM W
Part # M1315EAHL
BDI # 17147954
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.302
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452444
Number of Rows of Rollers:
Single Row
M1315CAH
Description
M1315CAH BEARING OUTER RING ; 160.071 MM OD X 37 MM W
Part # M1315CAH
BDI # 1222586
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.302
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452442
Number of Rows of Rollers:
Single Row
M7315EAHL
Description
M7315EAHL BEARING OUTER RING ; NON-RETURNABLE 160.071 MM OD X 46 MM W
Part # M7315EAHL
BDI # 17147994
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.302
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452542
Number of Rows of Rollers:
Single Row
W67218CA
Description
W67218CA BEARING OUTER RING ; 160.071 MM OD X 37 MM W
Part # W67218CA
BDI # 1237813
Features
Profile:
Outer Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.302
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Global Part Number GPN:
454002
Number of Rows of Rollers:
Single Row
W67315EABX
Description
W67315EABX CYLINDRICAL ROLLER BEARING ; TYPE W
Part # W67315EABX
BDI # 1237817
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.302
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN:
454008
Number of Rows of Rollers:
Single Row