13923-RN

COMPARE

13923-RN

Description
13923-RN CYLINDRICAL ROLLER BEARING ; POR

SCHEERER BEARING

Part # 13923-RN

BDI # 21479108

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.46
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY