10651-SP
Description
10651-SP CYLINDRICAL ROLLER BEARING, IR W 6.710 (SMARTCATALOG)
Part # 10651-SP
BDI # 27452643
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.46
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No