S-78030
Description
S-78030 CYLINDRICAL ROLLER BEARING, IR W = 5.500" (SMARTCATALOG)
Part # S-78030
BDI # 26311121
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.88
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No