10100-SP
Description
10100-SP CYLINDRICAL ROLLER BEARING ; 7.998" ID 10.999" OD 1.875" W
Part # 10100-SP
BDI # 21479104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
10.999
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No