E-1713-B

COMPARE

E-1713-B

Description
E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD X 8.75" W

TIMKEN

Part # E-1713-B

BDI # 1354335

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10022-SP

COMPARE

10022-SP

Description
10022-SP CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 10022-SP

BDI # 26309223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
11116-RA

COMPARE

11116-RA

Description
11116-RA CYLINDRICAL ROLLER BEARING ; 206.375X285.75X222.25MM

SCHEERER BEARING

Part # 11116-RA

BDI # 25125153

Features

Profile: Roller Assembly Only
Inch - Metric: Inch
Outside Diameter - Inch: 11.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Internal Clearance: C0-Medium
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY