10837-RAD

COMPARE

10837-RAD

Description
10837-RAD CYLINDRICAL ROLLER BEARING, FOUR ROW (SMARTCATALOG)

SCHEERER BEARING

Part # 10837-RAD

BDI # 27452861

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 18.9
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY