RU1570UBM

COMPARE

RU1570UBM

Description
RU1570UBM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72.761MM OD

NTN

Part # RU1570UBM

BDI # 17149364

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.865
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453967
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY