MR1014

COMPARE

MR1014

Description
MR1014 BEARING INNER RING ; 70 MM ID X 80.19 MM OD X 20 MM W

NTN

Part # MR1014

BDI # 17148561

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.157
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Global Part Number GPN: 452755
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY