RSL182310-A
Description
RSL182310 CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 50MM ID X 98.718MM OD
Part # RSL182310-A
BDI # 18315639
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.887
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No