NNU 49/500 BK/SPW33X
Description
NNU 49/500 BK/SPW33X CYL ROLLER BRG
Part # NNU 49/500 BK/SPW33X
BDI # 1305116
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Modified Internal Design
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4976-S-M-SP-C3
Description
NNU4976-S-M-SP-C3 CYL ROLLER BEARING ; NON RETURNABLE 380MM X 520MM X 140MM
Part # NNU4976-S-M-SP-C3
BDI # 24860288
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4988-S-K-M-SP
Description
NNU4988-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4988-S-K-M-SP
BDI # 18102415
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU49/500-S-K-M-SP
Description
NNU49/500-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU49/500-S-K-M-SP
BDI # 18102437
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3072-AS-K-M-SP
Description
NN3072-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3072-AS-K-M-SP
BDI # 18102434
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No