314
Description
314 JOURNAL ROLLER BEARING ; 2.7559IN ID 5.9055IN OD 2.3125IN W
Part # 314
BDI # 26337553
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.91
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No