316

COMPARE

316

Description
316 JOURNAL ROLLER BEARING ; 80MM BORE 169.926MM OD

SCHEERER BEARING

Part # 316

BDI # 27455061

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.69
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY