NAS 5022ZZNR
Description
NAS 5022ZZNR ROLLER BEARING ; 110MM ID X 170MM OD X 80MM W F/SHEAVES
Part # NAS5022ZZNR
BDI # 23284288
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 697000N Static Load Rating | 384000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NCF-2952-V
Description
NCF-2952-V CYLINDRICAL ROLLER BEARING ; 260MM ID 360MM OD 60MM WD
Part # NCF-2952-V
BDI # 23382902
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No