NH-416 M W/23
Description
NH-416 M W/23 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NH-416 M W/23
BDI # 203650
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
444996
Number of Rows of Rollers:
Single Row