SL-06044-E

COMPARE

SL-06044-E

Description
SL-06044-E CYLINDRICAL ROLLER BEARING, DOUBLE ROW OUTER RACE OD WIDTH 5.906" (SMARTCATALOG)

SCHEERER BEARING

Part # SL-06044-E

BDI # 26310432

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY