10126-SP

COMPARE

10126-SP

Description
10126-SP CYLINDRICAL ROLLER BEARING ; 7.996" BORE 11.747" OD 6" W

SCHEERER BEARING

Part # 10126-SP

BDI # 21479105

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11.747
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10215-RINU

COMPARE

10215-RINU

Description
10215-RINU CYLINDRICAL ROLLER BEARING ; 12.4950X17.9980X6.0000

SCHEERER BEARING

Part # 10215-RINU

BDI # 24532762

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 17.998
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10169-RINU

COMPARE

10169-RINU

Description
10169-RINU CYLINDRICAL ROLLER BEARING ; 9.9940 ID 14.9970 OD 6.0000 WD

SCHEERER BEARING

Part # 10169-RINU

BDI # 24975010

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 14.997
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY