10269-RNU
Description
10269-RNU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10269-RNU
BDI # 26308313
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
17.33
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No