NCF-2968-V-C/3
Description
NCF-2968-V-C/3 CYLINDRICAL ROLLER BRG ; FULL COMPLEMENT
Part # NCF-2968-V-C/3
BDI # 26337712
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No