MA5319TV

COMPARE

MA5319TV

Description
MA5319TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

LINKBELT

Part # 10471318

BDI # 26253922

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY