CDP3330
Description
CDP3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3310
Description
CDP3310 PERMANENT MAGNET DC MOTOR ; 1/4HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3310
BDI # 125579
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
WPMDC12-18-90V-56CB
Description
WPMDC12-18-90V-56CB DC MOTOR ; 90V 1/2HP 1800RPM 56CB FRAME
Part # WPMDC12-18-90V-56CB
BDI # 998261
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face | Foot Mounted
CDP3316
Description
CDP3316 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 180VDC NEMA TENV
Part # CDP3316
BDI # 125580
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted