Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.18
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
SCR Drive | Current Rating 1.7 Ampere
Mounting Method:
Round Frame
DC101
Description
DC101 GENERAL PURPOSE MOTOR ; 1/6HP 1140RPM TENV 34 230VDC
Part # DC101
BDI # 24534017
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 0.7 Ampere
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 7.5 Ampere
Mounting Method:
Rigid