35P812Z366G2

Description
35P812Z366G2 DC MOTOR ; 1.5HP 3600RPM DC 56J 3536P TEFC F1 N

BALDOR-RELIANCE

Part # 35P812Z366G2

BDI # 21782664

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.78

Current: DC
Voltage: 125
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY