AEM4314-4
Description
AEM4314-4 AUTOMOTIVE AC MOTOR ; 60HP 1785RPM 3PH 60HZ 405U TEFC FOOT
Part # AEM4314-4
BDI # 125107
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Overall Length - Inch:
46.43
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Mounting Method:
Foot Mounted