120997.00
Description
120997.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 143 115/230V 1PH 60HZ
Part # 120997.00
BDI # 20183125
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22/11 Ampere | 2 Poles
Mounting Method:
Round Frame