120554.00

COMPARE

120554.00

Description
120554.00 AIR COMPRESSOR MOTOR ; 5HP 3450RPM 145T DP 230V 1PH 60HZ

LEESON

Part # 120554.00

BDI # 20181320

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 20.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
121312.00

COMPARE

121312.00

Description
121312.00 DEFINITE PURPOSE MOTOR ; 2HP 1800/900RPM 575V TEFC

LEESON

Part # 121312.00

BDI # 17097781

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Definite Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY