AEM3683-4

COMPARE

AEM3683-4

Description
AEM3683-4 AUTOMOTIVE AC MOTOR ; 1HP 1755RPM 3PH 60HZ 182 0620M TENV F1 N

BALDOR-RELIANCE

Part # AEM3683-4

BDI # 125088

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
C1480;5KC49PN0161U

COMPARE

C1480;5KC49PN0161U

Description
C1480 ; 5KC49PN0161U PRESSURE WSHR MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V

LEESON

Part # C1480

BDI # 20181560

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY