111080.00
Description
111080.00 INSTANT REVERSING MOTOR ; 1/2HP 1625RPM 56 DP 1PH 60HZ REV
Part # 111080.00
BDI # 20181789
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Instant Reversing | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Rapid Reversing Duty Cycle
Mounting Method:
Resilient