Page 1 of 3

Next

Compare
9038B;5KCR49ZN2722Y

COMPARE

9038B;5KCR49ZN2722Y

Description
9038B ; 5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # 9038B

BDI # 20183953

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 19.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110222.00

COMPARE

110222.00

Description
110222.00 AIR COMPRESSOR MOTOR ; 3HP 3450RPM 56 DP /230V 1PH 60HZ

LEESON

Part # 110222.00

BDI # 20183620

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110232.00

COMPARE

110232.00

Description
110232.00 AIR COMPRESSOR MOTOR ; 2HP 3450RPM 56 DP 115/230V 1PH 60HZ

LEESON

Part # 110232.00

BDI # 20183133

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22/11 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1480;5KC49PN0161U

COMPARE

C1480;5KC49PN0161U

Description
C1480 ; 5KC49PN0161U PRESSURE WSHR MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V

LEESON

Part # C1480

BDI # 20181560

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
111275.00

COMPARE

111275.00

Description
111275.00 AIR COMPRESSOR MOTOR ; 5HP 3450RPM 56 230V 1PH 60HZ

LEESON

Part # 111275.00

BDI # 20184140

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 20.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY