102021.00B
Description
102021.00B GENERAL PURPOSE AC MOTOR ; 1/2HP 1625RPM S56C DP /115V 1PH 60HZ
Part # 102021.00B
BDI # 22500939
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
71.374
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Instant Reversing | Rolled Steel Frame Material | F Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Round