131667.00

COMPARE

131667.00

Description
131667.00 DEFINITE PURPOSE MOTOR ; POR 3/.75HP 1740/850RPM 184T FC 575V 3PH

LEESON

Part # 131667.00

BDI # 20183229

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Definite Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY