CL3612TM
Description
CL3612TM GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 230VAC 60HZ
Part # CL3612TM
BDI # 126081
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
CL3516TM
Description
CL3516TM GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 230VAC 60HZ
Part # CL3516TM
BDI # 126079
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
CL3619TM
Description
CL3619TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC TEFC
Part # CL3619TM
BDI # 126082
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
L1410TM
Description
L1410TM GENERAL PURPOSE AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3640LC OPEN F1
Part # L1410TM
BDI # 129417
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.5
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
AEM3689-4
Description
AEM3689-4 AUTOMOTIVE AC MOTOR ; 2HP 184 FRM 1800RPM 460VAC 60HZ
Part # AEM3689-4
BDI # 125092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted